
Undercutting End Mill - 270°, 0.0930" (3/32)
Mfr # 41306-C3
Zoro # G7079469
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Number of Flutes
2
Length of Cut
0.0794"
Milling Dia.
3/32"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41306-C3
Zoro #
G7079469
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.0794"
Milling Dia.
3/32"
Neck Length
0.4370" (7/16)
Neck Dia.
0.0540"
Shank Dia.
1/8"
Radius
0.0469" (3/64)
Cutter Dia.
0.0930"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Wrap Angle
270
Coating
C3
Overall Reach
0.5160"
Description
0.0930" (3/32) Cutter DIA x 0.4370" (7/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.