Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270°, 0.0937" (3/32)

  • Mfr # 905106

  • Zoro # G7138226


product price: $50.25
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0790"
Material - Machining
Carbide
Milling Dia.
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
905106
Zoro #
G7138226
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0790"
Milling Dia.
3/32"
Neck Dia.
0.0540"
Neck Length
0.1870" (3/16)
Shank Dia.
1/8"
Radius
0.0469" (3/64)
Cutter Dia.
0.0937" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.2660"
SAE or Metric
SAE
Wrap Angle
270
Coating
UN

Description

0.0937" (3/32) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.