Zoro Homepage

Undercutting End Mill - 270°, 0.1094" (7/64)

  • Mfr # 23207

  • Zoro # G7204568


product price: $67.45
/ea

Key Features

Overall Length
2.0000" (2)
Number of Flutes
2
Length of Cut
0.0930" (3/32)
Neck Dia.
0.0640"
Neck Length
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23207
Zoro #
G7204568
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0930" (3/32)
Neck Dia.
0.0640"
Neck Length
0.5000" (1/2)
Shank Dia.
1/8"
Milling Dia.
7/64"
Radius
0.0547"
Cutter Dia.
0.1094" (7/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
270
Coating
UN
Overall Reach
0.5930" (19/32)
SAE or Metric
SAE

Description

0.1094" (7/64) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.