Zoro Homepage

Undercutting End Mill - 270°, 0.1094" (7/64)

  • Mfr # 29507-C3

  • Zoro # G7112554


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Number of Flutes
2
Length of Cut
0.0930" (3/32)
Milling Dia.
7/64"
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29507-C3
Zoro #
G7112554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.0930" (3/32)
Milling Dia.
7/64"
Neck Length
1.0000" (1)
Neck Dia.
0.0640"
Shank Dia.
1/8"
Radius
0.0547"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1094" (7/64)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Wrap Angle
270
Overall Reach
1.0930" (1-3/32)
SAE or Metric
SAE
Coating
C3

Description

0.1094" (7/64) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.