Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270°, 0.1094" (7/64)

  • Mfr # 29507

  • Zoro # G7118109


product price: $71.49
/ea

Key Features

Overall Length
3.0000" (3)
Number of Flutes
2
Length of Cut
0.0930" (3/32)
Neck Length
1.0000" (1)
Milling Dia.
7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29507
Zoro #
G7118109
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.0930" (3/32)
Neck Length
1.0000" (1)
Milling Dia.
7/64"
Shank Dia.
1/8"
Neck Dia.
0.0640"
Radius
0.0547"
Cutter Dia.
0.1094" (7/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
270
SAE or Metric
SAE
Coating
UN
Overall Reach
1.0930" (1-3/32)

Description

0.1094" (7/64) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.