Undercutting End Mill - 270, 0.1094" (7/64), Length of Cut: 3/32"

  • Mfr # 905107-C3

  • Zoro # G7138068


product price: $55.79
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0930" (3/32)
Material - Machining
Carbide
Neck Length
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905107-C3
Zoro #
G7138068
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0930" (3/32)
Neck Length
0.1870" (3/16)
Neck Dia.
0.0640"
Milling Dia.
7/64"
Shank Dia.
1/8"
Radius
0.0547"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1094" (7/64)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Coating
C3
Overall Reach
0.2800"
Wrap Angle
270

Description

0.1094" (7/64) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.