
Undercutting End Mill - 270, 0.1094" (7/64), Neck Length: 3/8"
Mfr # 39707-C3
Zoro # G7204820
product price: $63.85
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0930" (3/32)
Neck Length
0.3750" (3/8)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39707-C3
Zoro #
G7204820
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0930" (3/32)
Neck Length
0.3750" (3/8)
Neck Dia.
0.0640"
Shank Dia.
1/8"
Milling Dia.
7/64"
Radius
0.0547"
Cutter Dia.
0.1094" (7/64)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
SAE or Metric
SAE
Wrap Angle
270
Overall Reach
0.4680" (15/32)
Description
0.1094" (7/64) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.