
Undercutting End Mill - 270°, 0.1181"
Mfr # 2313M
Zoro # G7204595
product price: $52.19
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.1000"
Milling Dia.
0.1181"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2313M
Zoro #
G7204595
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1000"
Milling Dia.
0.1181"
Neck Dia.
0.0700"
Shank Dia.
1/8"
Neck Length
0.0930" (3/32)
Radius
0.0591"
Cutter Dia.
0.1181" (3 mm)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Wrap Angle
270
Overall Reach
0.1940"
SAE or Metric
SAE
Description
0.1181" Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.