
Undercutting End Mill - 270°, 0.1181"
Mfr # 2323M-C3
Zoro # G7116088
product price: $73.25
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
2
Length of Cut
0.1010"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2323M-C3
Zoro #
G7116088
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1010"
Neck Dia.
0.0700"
Shank Dia.
1/8"
Neck Length
0.5000" (1/2)
Milling Dia.
0.1181"
Radius
0.0591"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1181" (3 mm)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
270
Overall Reach
0.6010"
SAE or Metric
SAE
Coating
C3
Description
0.1181" Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.