Zoro Homepage

Undercutting End Mill - 270°, 0.1181"

  • Mfr # 2323M

  • Zoro # G7221830


product price: $66.79
/ea

Key Features

Overall Length
2.0000" (2)
Number of Flutes
2
Length of Cut
0.1010"
Neck Dia.
0.0700"
Milling Dia.
0.1181"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2323M
Zoro #
G7221830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1010"
Neck Dia.
0.0700"
Milling Dia.
0.1181"
Shank Dia.
1/8"
Neck Length
0.5000" (1/2)
Radius
0.0591"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1181" (3 mm)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
270
Coating
UN
SAE or Metric
SAE
Overall Reach
0.6010"

Description

0.1181" Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.