Zoro Homepage

Undercutting End Mill - 270, 0.1181", Neck Length: 3/16"

  • Mfr # 90513M

  • Zoro # G7138515


product price: $49.95
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.1000"
Shank Dia.
1/8"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90513M
Zoro #
G7138515
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1000"
Shank Dia.
1/8"
Neck Length
0.1870" (3/16)
Milling Dia.
0.1181"
Neck Dia.
0.0700"
Radius
0.0591"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1181" (3 mm)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Coating
UN
Wrap Angle
270
Overall Reach
0.2880"

Description

0.1181" Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.