Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270, 0.1181", Neck Length: 3/8"

  • Mfr # 3973M

  • Zoro # G7205365


product price: $56.95
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.1010"
Shank Dia.
1/8"
Neck Dia.
0.0700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3973M
Zoro #
G7205365
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1010"
Shank Dia.
1/8"
Neck Dia.
0.0700"
Neck Length
0.3750" (3/8)
Milling Dia.
0.1181"
Radius
0.0591"
Cutter Dia.
0.1181" (3 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
270
Coating
UN
Overall Reach
0.4760"
SAE or Metric
SAE

Description

0.1181" Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.