
Undercutting End Mill - 270, 0.1181", Shank Dia.: 1/8"
Mfr # 90513M-C3
Zoro # G7104860
product price: $58.65
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.1000"
Shank Dia.
1/8"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90513M-C3
Zoro #
G7104860
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1000"
Shank Dia.
1/8"
Neck Length
0.1870" (3/16)
Milling Dia.
0.1181"
Neck Dia.
0.0700"
Radius
0.0591"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1181" (3 mm)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
0.2880"
Wrap Angle
270
Coating
C3
SAE or Metric
SAE
Description
0.1181" Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.