Zoro Homepage

Undercutting End Mill - 270°, 0.1400" (9/64)

  • Mfr # 41309-C3

  • Zoro # G7090705


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1190"
Milling Dia.
9/64"
Neck Length
0.7500" (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41309-C3
Zoro #
G7090705
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1190"
Milling Dia.
9/64"
Neck Length
0.7500" (3/4)
Neck Dia.
0.0840"
Shank Dia.
3/16"
Radius
0.0703"
Cutter Dia.
0.1400"
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
0.8690"
SAE or Metric
SAE
Coating
C3
Wrap Angle
270

Description

0.1400" (9/64) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.