
Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 3/8"
Mfr # 39710-C3
Zoro # G7205916
product price: $70.25
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Milling Dia.
5/32"
Shank Dia.
3/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39710-C3
Zoro #
G7205916
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1330"
Milling Dia.
5/32"
Shank Dia.
3/16"
Neck Dia.
0.0980" (2.5 mm)
Neck Length
0.3750" (3/8)
Radius
0.0781" (5/64)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1560"
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Overall Reach
0.5080"
Wrap Angle
270
Coating
C3
Description
0.1560" (5/32) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.