Zoro Homepage

Undercutting End Mill - 270, 0.1562" (5/32), Number of Flutes: 4

  • Mfr # 55210-C3

  • Zoro # G7122887


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Neck Dia.
0.0980" (2.5 mm)
Neck Length
1.5000" (1-1/2)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55210-C3
Zoro #
G7122887
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1330"
Neck Dia.
0.0980" (2.5 mm)
Neck Length
1.5000" (1-1/2)
Milling Dia.
5/32"
Shank Dia.
3/16"
Radius
0.0781" (5/64)
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Wrap Angle
270
Overall Reach
1.6330"
SAE or Metric
SAE
Coating
C3

Description

0.1562" (5/32) Cutter DIA x 1.5000" (1-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.