Zoro Homepage

Undercutting End Mill - 270, 0.1870" (3/16), Neck Dia.: 0.1170"

  • Mfr # 39712

  • Zoro # G7204674


product price: $67.29
/ea

Key Features

Overall Length
2.0000" (2)
Number of Flutes
4
Milling Dia.
3/16"
Material - Machining
Carbide
Neck Dia.
0.1170"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39712
Zoro #
G7204674
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1600"
Milling Dia.
3/16"
Neck Dia.
0.1170"
Neck Length
0.3750" (3/8)
Shank Dia.
3/16"
Radius
0.0938"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1870"

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.5350"
SAE or Metric
SAE
Coating
UN
Wrap Angle
270

Description

0.1870" (3/16) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.