Zoro Homepage

Undercutting End Mill - 270°, 0.1875" (3/16)

  • Mfr # 922912-C3

  • Zoro # G7106069


product price: $74.39
/ea

Key Features

Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1590"
Finish - Machining
AlTiN
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922912-C3
Zoro #
G7106069
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1590"
Shank Dia.
3/16"
Neck Length
0.6250" (5/8)
Neck Dia.
0.1170"
Milling Dia.
3/16"
Radius
0.0938"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Weldon Flat
N
Overall Reach
0.7850"
Chip-Breaker
N
Wrap Angle
270
SAE or Metric
SAE
Coating
C3
Center Cutting
N

Description

0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.