
Undercutting End Mill - 270, 0.1875" (3/16), Neck Length: 5/64"
Mfr # 931512
Zoro # G7106814
product price: $55.49
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Shank Dia.
3/16"
Neck Dia.
0.1170"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
931512
Zoro #
G7106814
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1600"
Shank Dia.
3/16"
Neck Dia.
0.1170"
Milling Dia.
3/16"
Neck Length
0.0780" (5/64)
Radius
0.0937" (3/32)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
Overall Reach
0.2380"
Wrap Angle
270
Description
0.1875" (3/16) Cutter DIA x 0.0780" (5/64) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.