
Undercutting End Mill - 270, 0.1875" (3/16), Radius: 3/32"
Mfr # 929612-C3
Zoro # G7142444
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1600"
Neck Length
1.7500" (1-3/4)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929612-C3
Zoro #
G7142444
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Length of Cut
0.1600"
Neck Length
1.7500" (1-3/4)
Neck Dia.
0.1170"
Shank Dia.
3/16"
Milling Dia.
3/16"
Radius
0.0937" (3/32)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
270
SAE or Metric
SAE
Coating
C3
Overall Reach
1.9100"
Description
0.1875" (3/16) Cutter DIA x 1.7500" (1-3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.