
Undercutting End Mill - 270, 0.1969", Material - Machining: Carbide
Mfr # 5295M
Zoro # G7118888
product price: $72.89
/eaKey Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Shank Dia.
1/4"
Material - Machining
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5295M
Zoro #
G7118888
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.1670"
Shank Dia.
1/4"
Neck Dia.
0.1190"
Neck Length
0.2500" (1/4)
Milling Dia.
0.1969"
Radius
0.0985"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.1969" (5 mm)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
0.4170"
SAE or Metric
SAE
Wrap Angle
270
Description
0.1969" Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.