Zoro Homepage

Undercutting End Mill - 270, 0.1969", Number of Flutes: 4

  • Mfr # 2955M

  • Zoro # G7116097


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2955M
Zoro #
G7116097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.1670"
Shank Dia.
1/4"
Neck Dia.
0.1190"
Milling Dia.
0.1969"
Neck Length
1.0000" (1)
Radius
0.0985"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.1969" (5 mm)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Coating
UN
Wrap Angle
270
Overall Reach
1.1670"

Description

0.1969" Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.