Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270, 0.2187" (7/32), Neck Dia.: 0.1380"

  • Mfr # 23214

  • Zoro # G7228456


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Material - Machining
Carbide
Neck Dia.
0.1380" (3.5 mm)
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23214
Zoro #
G7228456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.1860"
Neck Dia.
0.1380" (3.5 mm)
Shank Dia.
1/4"
Milling Dia.
7/32"
Neck Length
0.5000" (1/2)
Radius
0.1094" (7/64)
Cutter Dia.
0.2187" (7/32)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
Wrap Angle
270
Overall Reach
0.6860"

Description

0.2187" (7/32) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.