Zoro Homepage

Undercutting End Mill - 270, 0.2360", Shank Dia.: 1/4"

  • Mfr # 3976M

  • Zoro # G7206029


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Neck Length
0.5000" (1/2)
Material - Machining
Carbide
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3976M
Zoro #
G7206029
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2010"
Neck Length
0.5000" (1/2)
Neck Dia.
0.1480"
Shank Dia.
1/4"
Milling Dia.
0.2360"
Radius
0.1181"
Cutter Dia.
0.2360"
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
0.7010"
SAE or Metric
SAE
Wrap Angle
270

Description

0.2360" Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.