Shop HARVEY TOOL
See all product information
Create Account
Undercutting End Mill - 270 Degree, 0.2500 1/4
Mfr # 23216-C3
Zoro # G7122047
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2130"
Material - Machining
Carbide
Shank Dia.
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23216-C3
- Zoro #
- G7122047
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.5000" (2-1/2)
- Length of Cut
- 0.2130"
- Shank Dia.
- 1/4"
- Milling Dia.
- 1/4"
- Neck Length
- 0.7500" (3/4)
- Neck Dia.
- 0.1580"
- Radius
- 0.1250" (1/8)
- Cutter Dia.
- 0.2500" (1/4)
- Shank Diameter
- 0.2500" (1/4)
Details
- Number of Flutes
- 4
- Material - Machining
- Carbide
- Finish - Machining
- AlTiN
- Overall Reach
- 0.9630"
- SAE or Metric
- SAE
- Wrap Angle
- 270
- Coating
- C3
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated