Shop WALTER

Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.8 mm, Carbide

  • Mfr # 6393734
  • Zoro # G7940156

product price: 
$
22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6393734
Zoro #
G7940156
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA220408-RK5 WKK20S
For Use With
Toolholders, Boring Bars
Coating
CVD
ANSI Number
TNMA432
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
TNMA432-RK5 WKK20S
Coating Process
CVD
Shape
Triangle
Cutting Application
Turning
Primary Material Application ISO Code
K
Measurement System
Metric
Manufacturer Grade
WKK20S
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK5
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Cutting Edge Length
22 mm
Thickness
4.76 mm
Through Hole Inside Dia.
5.16 mm
Depth of Cut
1.00 mm to 6.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.