
Undercutting End Mill - 270°, 0.2500" (1/4)
Mfr # 846616
Zoro # G7113699
product price: $94.95
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.2130"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
846616
Zoro #
G7113699
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.2130"
Shank Dia.
1/4"
Neck Dia.
0.1580"
Milling Dia.
1/4"
Neck Length
1.2500" (1-1/4)
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Overall Reach
1.4630"
SAE or Metric
SAE
Weldon Flat
N
Coating
UN
Chip-Breaker
N
Wrap Angle
270
Center Cutting
N
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.