Zoro Homepage

Undercutting End Mill - 270, 0.2500" (1/4), Number of Flutes: 4

  • Mfr # 931516

  • Zoro # G7105159


product price: $73.15
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2130"
Milling Dia.
1/4"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931516
Zoro #
G7105159
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2130"
Milling Dia.
1/4"
Neck Dia.
0.1580"
Neck Length
0.0780" (5/64)
Shank Dia.
1/4"
Radius
0.1250" (1/8)
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
270
SAE or Metric
SAE
Coating
UN
Overall Reach
0.2910"

Description

0.2500" (1/4) Cutter DIA x 0.0780" (5/64) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.