Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270, 0.2812" (9/32), Radius: 9/64"

  • Mfr # 52918

  • Zoro # G7187944


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Neck Dia.
0.1800"
Neck Length
0.3750" (3/8)
Shank Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52918
Zoro #
G7187944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2400"
Neck Dia.
0.1800"
Neck Length
0.3750" (3/8)
Shank Dia.
5/16"
Milling Dia.
9/32"
Radius
0.1406" (9/64)
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.2812" (9/32)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Wrap Angle
270
Overall Reach
0.6150"
Coating
UN

Description

0.2812" (9/32) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.