Zoro Homepage

Undercutting End Mill - 270°, 0.3120" (5/16)

  • Mfr # 41320

  • Zoro # G7126019


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.2660"
Neck Length
1.1250" (1-1/8)
Shank Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41320
Zoro #
G7126019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.2660"
Neck Length
1.1250" (1-1/8)
Shank Dia.
5/16"
Neck Dia.
0.2010"
Milling Dia.
5/16"
Radius
0.1563" (5/32)
Cutter Dia.
0.3120"
Shank Diameter
0.3125" (5/16)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
1.3910"

Description

0.3120" (5/16) Cutter DIA x 1.1250" (1-1/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.