
Undercutting End Mill - 270°, 0.3125" (5/16)
Mfr # 929620
Zoro # G7122634
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.2660"
Shank Dia.
5/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
929620
Zoro #
G7122634
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.2660"
Shank Dia.
5/16"
Neck Dia.
0.2010"
Neck Length
2.5000" (2-1/2)
Milling Dia.
5/16"
Radius
0.1562" (5/32)
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3125" (5/16)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
2.7660"
Wrap Angle
270
SAE or Metric
SAE
Description
0.3125" (5/16) Cutter DIA x 2.5000" (2-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.