Undercutting End Mill - 270 Degree, 0.3750 3/8

  • Mfr # 29524

  • Zoro # G7112579


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.3200"
Neck Length
1.5000" (1-1/2)
Neck Dia.
0.2410"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29524
Zoro #
G7112579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.3200"
Neck Length
1.5000" (1-1/2)
Neck Dia.
0.2410"
Shank Dia.
3/8"
Milling Dia.
3/8"
Radius
0.1875" (3/16)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Wrap Angle
270
Overall Reach
1.8200"
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 1.5000" (1-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.