
Undercutting End Mill - 270°, 0.3750" (3/8)
Mfr # 41324-C3
Zoro # G7121496
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.3200"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41324-C3
Zoro #
G7121496
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.3200"
Neck Length
1.1250" (1-1/8)
Shank Dia.
3/8"
Neck Dia.
0.2410"
Milling Dia.
3/8"
Radius
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
1.4450"
SAE or Metric
SAE
Coating
C3
Wrap Angle
270
Description
0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.