Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270°, 0.3750" (3/8)

  • Mfr # 41324

  • Zoro # G7127884


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.3200"
Material - Machining
Carbide
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41324
Zoro #
G7127884
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.3200"
Milling Dia.
3/8"
Neck Dia.
0.2410"
Shank Dia.
3/8"
Neck Length
1.1250" (1-1/8)
Radius
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
1.4450"
Coating
UN
Wrap Angle
270
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.