Shop HARVEY TOOL
See all product information
Create Account
Undercutting End Mill - 270°, 0.3750" (3/8)
- Mfr # 55224
- Zoro # G7092035
product price:
$
215.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Neck Dia.
0.2410"
Material - Machining
Carbide
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55224
- Zoro #
- G7092035
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated
- Coating
- UN
- Overall Reach
- 2.5700"
- SAE or Metric
- SAE
- Wrap Angle
- 270
Dimensions
- Overall Length
- 4.0000" (4)
- Length of Cut
- 0.3200"
- Neck Dia.
- 0.2410"
- Milling Dia.
- 3/8"
- Neck Length
- 2.2500" (2-1/4)
- Shank Dia.
- 3/8"
- Radius
- 0.1875" (3/16)
- Cutter Dia.
- 0.3750" (3/8)
- Shank Diameter
- 0.3750" (3/8)
Description
0.3750" (3/8) Cutter DIA x 2.2500" (2-1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.