Zoro Homepage

Undercutting End Mill - 270, 0.3934", Neck Length: 3/4"

  • Mfr # 23225-C3

  • Zoro # G7230364


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.7500" (2-3/4)
Number of Flutes
4
Length of Cut
0.3350"
Neck Dia.
0.2520"
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23225-C3
Zoro #
G7230364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.7500" (2-3/4)
Length of Cut
0.3350"
Neck Dia.
0.2520"
Neck Length
0.7500" (3/4)
Milling Dia.
0.3934"
Shank Dia.
7/16"
Radius
0.1967"
Shank Diameter
0.4375" (7/16)
Cutter Dia.
0.3934"

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Coating
C3
Wrap Angle
270
Overall Reach
1.0850"

Description

0.3934" Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.