Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270°, 0.4375" (7/16)

  • Mfr # 23228

  • Zoro # G7211324


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.7500" (2-3/4)
Number of Flutes
4
Length of Cut
0.3730"
Finish - Machining
Uncoated
Shank Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23228
Zoro #
G7211324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.7500" (2-3/4)
Length of Cut
0.3730"
Shank Dia.
7/16"
Milling Dia.
7/16"
Neck Length
1.0000" (1)
Neck Dia.
0.2850"
Radius
0.2187" (7/32)
Shank Diameter
0.4375" (7/16)
Cutter Dia.
0.4375" (7/16)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Overall Reach
1.3730"
Wrap Angle
270
Coating
UN

Description

0.4375" (7/16) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.