
Undercutting End Mill - 270, 0.4375" (7/16), Number of Flutes: 4
Mfr # 23228-C3
Zoro # G7231859
product price: $161.06
/ea
Free Shipping & Returns
Key Features
Overall Length
2.7500" (2-3/4)
Number of Flutes
4
Length of Cut
0.3730"
Milling Dia.
7/16"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23228-C3
Zoro #
G7231859
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.7500" (2-3/4)
Length of Cut
0.3730"
Milling Dia.
7/16"
Neck Dia.
0.2850"
Shank Dia.
7/16"
Neck Length
1.0000" (1)
Radius
0.2187" (7/32)
Shank Diameter
0.4375" (7/16)
Cutter Dia.
0.4375" (7/16)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
270
Coating
C3
SAE or Metric
SAE
Overall Reach
1.3730"
Description
0.4375" (7/16) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.