
Undercutting End Mill - 270°, 0.4724"
Mfr # 23231
Zoro # G7211078
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.4030"
Shank Dia.
1/2"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23231
Zoro #
G7211078
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Length of Cut
0.4030"
Shank Dia.
1/2"
Neck Length
1.0000" (1)
Neck Dia.
0.3080"
Milling Dia.
0.4724"
Radius
0.2362"
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.4724" (12 mm)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
1.4030"
SAE or Metric
SAE
Wrap Angle
270
Description
0.4724" Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.