Shop HARVEY TOOL
See all product information
Create Account
Undercutting End Mill - 270 Degree, 0.5000 1/2
Mfr # 39732
Zoro # G7224344
product price:
$
196.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.4270"
Single End/Double End
Single End
Neck Dia.
0.3230"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39732
- Zoro #
- G7224344
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.0000" (3)
- Length of Cut
- 0.4270"
- Neck Dia.
- 0.3230"
- Milling Dia.
- 1/2"
- Shank Dia.
- 1/2"
- Neck Length
- 0.7500" (3/4)
- Radius
- 0.2500" (1/4)
- Shank Diameter
- 0.5000" (1/2)
- Cutter Dia.
- 0.5000" (1/2)
Details
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated
- Coolant Through
- N
- Wrap Angle
- 270
- Weldon Flat
- N
- SAE or Metric
- SAE
- Center Cutting
- N
- Coating
- UN
- Chip-Breaker
- N
- Overall Reach
- 1.1770"
Description
0.5000" (1/2) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes