
Undercutting End Mill - 270, 0.5000" (1/2), Number of Flutes: 4
Mfr # 23132-C3
Zoro # G7226487
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Number of Flutes
4
Neck Dia.
0.3230"
Shank Dia.
1/2"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23132-C3
Zoro #
G7226487
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Length of Cut
0.4270"
Neck Dia.
0.3230"
Shank Dia.
1/2"
Neck Length
0.1870" (3/16)
Milling Dia.
1/2"
Radius
0.2500" (1/4)
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
270
Overall Reach
0.6140"
SAE or Metric
SAE
Coating
C3
Description
0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.