
Undercutting End Mill - 270°, 0.6250" (5/8)
Mfr # 23240
Zoro # G7129659
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5000" (3-1/2)
Number of Flutes
4
Length of Cut
0.5330"
Neck Length
1.5000" (1-1/2)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23240
Zoro #
G7129659
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5000" (3-1/2)
Length of Cut
0.5330"
Neck Length
1.5000" (1-1/2)
Shank Dia.
5/8"
Milling Dia.
5/8"
Neck Dia.
0.4120"
Radius
0.3125" (5/16)
Cutter Dia.
0.6250" (5/8)
Shank Diameter
0.6250" (5/8)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Wrap Angle
270
Overall Reach
2.0330"
Coating
UN
Description
0.6250" (5/8) Cutter DIA x 1.5000" (1-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.