Zoro Homepage

Undercutting End Mill - 270°, 0.6250" (5/8)

  • Mfr # 39740

  • Zoro # G7205006


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Number of Flutes
4
Length of Cut
0.5330"
Neck Length
1.0000" (1)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39740
Zoro #
G7205006
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Length of Cut
0.5330"
Neck Length
1.0000" (1)
Neck Dia.
0.4120"
Shank Dia.
5/8"
Milling Dia.
5/8"
Radius
0.3125" (5/16)
Cutter Dia.
0.6250" (5/8)
Shank Diameter
0.6250" (5/8)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
1.5330"

Description

0.6250" (5/8) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.