
Undercutting End Mill - 270, 0.7500" (3/4), Number of Flutes: 4
Mfr # 23248-C3
Zoro # G7117110
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.6400" (41/64)
Milling Dia.
3/4"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23248-C3
Zoro #
G7117110
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.6400" (41/64)
Milling Dia.
3/4"
Neck Dia.
0.5000" (1/2)
Shank Dia.
3/4"
Neck Length
1.5000" (1-1/2)
Radius
0.3750" (3/8)
Shank Diameter
0.7500" (3/4)
Cutter Dia.
0.7500" (3/4)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
2.1400" (2-9/64)
Wrap Angle
270
SAE or Metric
SAE
Coating
C3
Description
0.7500" (3/4) Cutter DIA x 1.5000" (1-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.