Undercutting End Mill-270 Degree .0780 Cutter DIAx.0930 3/32 Neck Lx270 Degree Carbide

  • Mfr # 974278-C3

  • Zoro # G402588677


product price: $59.79
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0666"
Milling Dia.
0.0780"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974278-C3
Zoro #
G402588677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0666"
Milling Dia.
0.0780"
Shank Dia.
0.1250" (1/8)
Neck Length
0.0930" (3/32)
Neck Dia.
0.0450"
Radius
0.0391"

Details

Measurement System
Inch
Number of Flutes
2
Finish
C3
Overall Reach
0.1600"
Wrap Angle
270

Description

0.0780" Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.