Undercutting End Mill - 270 Degree

  • Mfr # 794362-C3

  • Zoro # G001019824


product price:  $70.15
/ea

Key Features

Cutting Dia.
0.0620"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.1560" (5/32)
Length of Cut
0.0529"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
794362-C3
Zoro #
G001019824
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.0620"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.1560" (5/32)
Length of Cut
0.0529"
Neck Dia.
0.0370"
Radius
0.0310" (1/32)

Details

Overall Reach
0.2090"
Coating
C3
SAE or Metric
SAE
Wrap Angle
270
Number of Flutes
2

Description

0.0620" Cutter DIA x 0.1560" (5/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.