
Undercutting End Mill - 270° Deburring Undercut, 0.0310" (1/32)
Mfr # 980531-C3
Zoro # G7113604
product price: $99.15
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
C3
Length of Cut
0.0260"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980531-C3
Zoro #
G7113604
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0260"
Neck Length
0.0620" (1/16)
Neck Dia.
0.0140"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0310" (1/32)
Radius
0.0156" (1/64)
Details
Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Right Hand Teeth
12
Left Hand Teeth
10
Wrap Angle
270
Overall Reach
0.0880"
Description
0.0310" (1/32) Cutter DIA x 0.0620" (1/16) Neck Length x 270° Carbide Deburring Undercut End Mill, 12 RH Teeth, 10 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.