Zoro Homepage

Undercutting End Mill - 270° Deburring Undercut, 0.0470" (3/64)

  • Mfr # 890847

  • Zoro # G7108844


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
UN
Length of Cut
0.0400"
Neck Dia.
0.0240" (.6 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890847
Zoro #
G7108844
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0400"
Neck Dia.
0.0240" (.6 mm)
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0470" (3/64)
Neck Length
0.1250" (1/8)
Radius
0.0235"

Details

Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Left Hand Teeth
10
Right Hand Teeth
12
Overall Reach
0.1650"
Wrap Angle
270

Description

0.0470" (3/64) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 12 RH Teeth, 10 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.