Zoro Homepage

Undercutting End Mill - 270° Deburring Undercut, 0.0620" (1/16)

  • Mfr # 926462

  • Zoro # G7140274


product price: $66.59
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
UN
Length of Cut
0.0530"
Neck Dia.
0.0320"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926462
Zoro #
G7140274
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0530"
Neck Dia.
0.0320"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0620" (1/16)
Neck Length
0.1870" (3/16)
Radius
0.0312" (1/32)

Details

Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Left Hand Teeth
12
Overall Reach
0.2400"
Right Hand Teeth
15
Wrap Angle
270

Description

0.0620" (1/16) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.