
Undercutting End Mill - 270° Deburring Undercut, 0.0620" (1/16)
Mfr # 980562-C3
Zoro # G7116690
product price: $70.39
/eaKey Features
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
C3
Length of Cut
0.0530"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980562-C3
Zoro #
G7116690
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0530"
Milling Dia.
0.0620" (1/16)
Neck Dia.
0.0320"
Neck Length
0.0930" (3/32)
Shank Dia.
0.1250" (1/8)
Radius
0.0312" (1/32)
Details
Measurement System
Inch
Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
Right Hand Teeth
15
Left Hand Teeth
12
Overall Reach
0.1460"
Wrap Angle
270
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.